text.skipToContent text.skipToNavigation


495AX

Tapered Roller Bearing

Item #100001233
each
    Shipment Options

Product details

  • 495 Series Single Cone
  • 3" Straight Bore
  • 1.1720" Wide
  • 1/4" Maximum Shaft Fillet Radius
  • Standard Tolerance

description

  • The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.

Specifications

Series 495
Bearing Type Single Cone
I.D. 3 in
Cone Width 1.172 in
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore w/ Keyway
K Factor 1.31459
Radial Rating 8335 lbf
Shaft Fillet Radius [MAX] 1/4 in
Origin Cones
Cone Type Single Cone
Catalog Order Number MA100001233
Weight 2.75 LB
EAN or UPC 53893045566

You May Also Like