text.skipToContent text.skipToNavigation


525

Tapered Roller Bearing Single Cone

Item #100001244
each
    Shipment Options

Product details

  • 525 Series Single Cone
  • 1 1/2" Straight Bore
  • 1.4200" Wide
  • 0.140" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 525
Bearing Type Single Cone
I.D. 1 1/2 in
O.D. N/A
Cone Width 1.42 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore
K Factor 2.04778
Radial Rating 8884.3 lbf
Shaft Fillet Radius [MAX] 0.14 in
Origin Cones
Cone Type Single Cone
Weight 2.37 LB
EAN or UPC 53893049724

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison