text.skipToContent text.skipToNavigation


537

Tapered Roller Bearing Single Cone

Item #100001257
each

Product details

  • 535 Series Single Cone
  • 2" Straight Bore
  • 1.4550" Wide
  • 0.140" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 535
Bearing Type Single Cone
I.D. 2 in
O.D. N/A
Cone Width 1.455 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore
K Factor 1.96962
Radial Rating 9287.9 lbf
Shaft Fillet Radius [MAX] 0.14 in
Origin Cones
Cone Type Single Cone
Weight 2.1 LB
EAN or UPC 53893051086

You May Also Like