text.skipToContent text.skipToNavigation


553X

Tapered Roller Bearing Single Cup

Item #100001264
each
    Shipment Options

Product details

  • Series 555 Single Cup
  • 4 13/16" OD x 1 3/16" Wide
  • 0.130" Maximum Housing Fillet Radius
  • Standard Tolerance

Specifications

Series 555
Bearing Type Single Cup
I.D. N/A
O.D. 4 13/16 in
Cone Width N/A
Cup Width 1 3/16 in
Enclosure N/A
Tolerance Standard
O.D. Type Straight
Material Steel
Housing Fillet Radius [MAX] 0.13 in
K Factor 1.68668
Radial Rating 10293.2 lbf
Origin Cups
Cup Type Single Cup
Weight 1.495 LB
EAN or UPC 53893052700

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison