text.skipToContent text.skipToNavigation


554

Tapered Roller Bearing Single Cone

Item #100001265
each
    Shipment Options

Alternate Products

Product details

  • 555 Series Single Cone
  • 2 7/16" Straight Bore
  • 1.4440" Wide
  • 0.140" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 555
Bearing Type Single Cone
I.D. 2 7/16 in
O.D. N/A
Cone Width 1.444 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore
K Factor 1.68668
Radial Rating 10293.2 lbf
Shaft Fillet Radius [MAX] 0.14 in
Origin Cones
Cone Type Single Cone
Weight 2.662 LB
EAN or UPC 53893052748

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison