text.skipToContent text.skipToNavigation


555

Tapered Roller Bearing Single Cone

Item #100001266
each

Product details

  • 555 Series Single Cone
  • 2" Straight Bore
  • 1.4440" Wide
  • 0.090" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 555
Bearing Type Single Cone
I.D. 2 in
O.D. N/A
Cone Width 1.444 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore
K Factor 1.68668
Radial Rating 10293.2 lbf
Shaft Fillet Radius [MAX] 0.09 in
Origin Cones
Cone Type Single Cone
Weight 3.228 LB
EAN or UPC 53893052892

You May Also Like