text.skipToContent text.skipToNavigation


557A

Tapered Roller Bearing

Item #100001268
each
    Shipment Options

Product details

  • 555 Series Single Cone
  • 2 3/8" Straight Bore
  • 1.4440" Wide
  • 0.310" Maximum Shaft Fillet Radius
  • Standard Tolerance

description

  • The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.

Specifications

Series 555
Bearing Type Single Cone
I.D. 2 3/8 in
Cone Width 1.444 in
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore
K Factor 1.68668
Radial Rating 10293.2 lbf
Shaft Fillet Radius [MAX] 0.31 in
Origin Cones
Cone Type Single Cone
Catalog Order Number MA100001268
Weight 2.92 LB
EAN or UPC 53893053356

You May Also Like