text.skipToContent text.skipToNavigation


562

Tapered Roller Bearing Single Cup

Item #100001276
each
    Shipment Options

Product details

  • Series 565 Single Cup
  • 5.120" OD x 1 1/8" Wide
  • 0.030" Maximum Housing Fillet Radius
  • Standard Tolerance

Specifications

Series 565
Bearing Type Single Cup
I.D. N/A
O.D. 5.12 in
Cone Width N/A
Cup Width 1 1/8 in
Enclosure N/A
Tolerance Standard
O.D. Type Straight
Material Steel
Housing Fillet Radius [MAX] 0.03 in
K Factor 1.6055
Radial Rating 10597.3 lbf
Origin Cups
Cup Type Single Cup
Weight 1.76 LB
EAN or UPC 53893055039

You May Also Like