text.skipToContent text.skipToNavigation


563DC

Tapered Roller Bearing Double Cup

Item #100001279
each
    Shipment Options

Product details

  • Series 565 Double Cup
  • 5" OD x 2 9/16" Wide
  • 0.060" Maximum Housing Fillet Radius
  • Standard Tolerance
  • w/Hole for Locking Pin

Specifications

Series 565
Bearing Type Double Cup
I.D. N/A
O.D. 5 in
Cone Width N/A
Cup Width 2 9/16 in
Enclosure N/A
Tolerance Standard
O.D. Type Straight
Material Steel
Housing Fillet Radius [MAX] 0.06 in
Special Features w/Hole for Locking Pin
K Factor 1.6055
Radial Rating 10597.3 lbf
Origin Cups
Cup Type Double Cup
Weight 3.605 LB
EAN or UPC 53893055466

You May Also Like