text.skipToContent text.skipToNavigation


567S

Tapered Roller Bearing Single Cone

Item #100001286
each
    Shipment Options

Product details

  • 565 Series Single Cone
  • 2 13/16" Straight Bore
  • 1.4240" Wide
  • 1/4" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 565
Bearing Type Single Cone
I.D. 2 13/16 in
O.D. N/A
Cone Width 1.424 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore
K Factor 1.6055
Radial Rating 10597.3 lbf
Shaft Fillet Radius [MAX] 1/4 in
Origin Cones
Cone Type Single Cone
Weight 2.63 LB
EAN or UPC 53893057712

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison