text.skipToContent text.skipToNavigation


572D

Tapered Roller Bearing Double Cup

Item #100001292
each
    Shipment Options

Product details

  • Series 575 Double Cup
  • 5.511" OD x 2 5/8" Wide
  • 0.030" Maximum Housing Fillet Radius
  • Standard Tolerance

Specifications

Series 575
Bearing Type Double Cup
I.D. N/A
O.D. 5.511 in
Cone Width N/A
Cup Width 2 5/8 in
Enclosure N/A
Tolerance Standard
O.D. Type Straight
Material Steel
Housing Fillet Radius [MAX] 0.03 in
K Factor 1.44653
Radial Rating 11160.8 lbf
Origin Cups
Cup Type Double Cup
Weight 4.13 LB
EAN or UPC 53893059662

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison