Product details
- 575 Series Single Cone
- 3.1490" Straight Bore
- 1.4210" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
Specifications
Cone Type | Single Cone |
Series | 575 |
Cone Width | 1.421 in |
Bore Type | Round Bore |
K Factor | 1.446526 |
Shaft Fillet Radius [Max] | 0.140 in |
Material | Steel |
Origin | Cones |
Bearing Type | Single Cone |
Tolerance | Standard |
Enclosure | Open |
Cup Width | N/A |
O.D. | N/A |
Radial Rating | 11160.8 lbf |
I.D. | 3.149 in |
Weight | 3.22 LB |
EAN or UPC | 53893061412 |