text.skipToContent text.skipToNavigation


579TD

Tapered Roller Bearing Double Cone

Item #100001297
each
    Shipment Options

Product details

  • 575 Series Double Cone
  • 3.3518" Tapered Bore
  • 3.1550" Wide
  • 0.030" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 575
Bearing Type Double Cone
I.D. 3.3518 in
O.D. N/A
Cone Width 3.155 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Tapered Bore
K Factor 1.44653
Radial Rating 11160.8 lbf
Shaft Fillet Radius [MAX] 0.03 in
Origin Cones
Cone Type Double Cone
Weight 6.343 LB
EAN or UPC 53893061887

You May Also Like