text.skipToContent text.skipToNavigation


592D

Tapered Roller Bearing Double Cup

Item #100001307
each
    Shipment Options

Product details

  • Series 595 Double Cup
  • 6" OD x 2 1/2" Wide
  • 0.030" Maximum Housing Fillet Radius
  • Standard Tolerance

Specifications

Series 595
Bearing Type Double Cup
I.D. N/A
O.D. 6 in
Cone Width N/A
Cup Width 2 1/2 in
Enclosure N/A
Tolerance Standard
O.D. Type Straight
Material Steel
Housing Fillet Radius [MAX] 0.03 in
K Factor 1.32165
Radial Rating 11658.2 lbf
Origin Cups
Cup Type Double Cup
Weight 4.69 LB
EAN or UPC 53893064697

You May Also Like