text.skipToContent text.skipToNavigation


592XS

Tapered Roller Bearing Single Cup

Item #100001309

Product details

  • Series 595 Single Cup
  • 5 13/16" OD x 1.0312" Wide
  • 0.130" Maximum Housing Fillet Radius
  • Standard Tolerance

Specifications

Series 595
Bearing Type Single Cup
I.D. N/A
O.D. 5 13/16 in
Cone Width N/A
Cup Width 1.0312 in
Enclosure N/A
Tolerance Standard
O.D. Type Straight
Material Steel
Housing Fillet Radius [MAX] 0.13 in
K Factor 1.32165
Radial Rating 11658.2 lbf
Origin Cups
Cup Type Single Cup
Weight 1.466 LB
EAN or UPC 53893064888

You May Also Like