text.skipToContent text.skipToNavigation


593 90022

Tapered Roller Bearing Cone & Cup Set

Item #100001313

Product details

  • Timken TDO assembly
  • consists of 2-593 cone, 1-592D cup and 1 -X1S-595 spacer .012" E.P.
  • Standard Tolerance

Specifications

I.D. 3 1/2 in
O.D. 6 in
Tolerance Standard
Assembly TDO
Series 595
K Factor 1.32
Static Load Rating [MAX] 143000 lbf
End Play 0.012 in
Thrust Load Rating [MAX] 92200 lbf
Width 3 1/4 in
Weight 12.61 LB
Package Quantity 1.0 Piece
EAN or UPC 53893065182

You May Also Like