text.skipToContent text.skipToNavigation


593A

Tapered Roller Bearing Single Cone

Item #100001311
each

Product details

  • 595 Series Single Cone
  • 3 1/2" Straight Bore
  • 1.4300" Wide
  • 1/4" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 595
Bearing Type Single Cone
I.D. 3 1/2 in
O.D. N/A
Cone Width 1.43 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore
K Factor 1.32165
Radial Rating 11658.2 lbf
Shaft Fillet Radius [MAX] 1/4 in
Origin Cones
Cone Type Single Cone
Weight 3.79 LB
EAN or UPC 53893065618

You May Also Like