text.skipToContent text.skipToNavigation


593X

Tapered Roller Bearing Single Cup

Item #100001312

Product details

  • Series 595 Single Cup
  • 5.906" OD x 1.0630" Wide
  • 0.120" Maximum Housing Fillet Radius
  • Standard Tolerance

Specifications

Series 595
Bearing Type Single Cup
I.D. N/A
O.D. 5.906 in
Cone Width N/A
Cup Width 1.063 in
Enclosure N/A
Tolerance Standard
O.D. Type Straight
Material Steel
Housing Fillet Radius [MAX] 0.12 in
K Factor 1.32165
Radial Rating 11658.2 lbf
Origin Cups
Cup Type Single Cup
Weight 1.832 LB
EAN or UPC 53893065977

You May Also Like