text.skipToContent text.skipToNavigation


596S

Tapered Roller Bearing Single Cone

Item #100001321
each
    Shipment Options

Product details

  • 595 Series Single Cone
  • 3 7/16" Straight Bore
  • 1.4300" Wide
  • 0.140" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 595
Bearing Type Single Cone
I.D. 3 7/16 in
O.D. N/A
Cone Width 1.43 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore
K Factor 1.32165
Radial Rating 11658.2 lbf
Shaft Fillet Radius [MAX] 0.14 in
Origin Cones
Cone Type Single Cone
Weight 4.097 LB
EAN or UPC 53893068176

You May Also Like