Timken Co.
5BC-2
5 Series Steering Gear Cage & Roller; 1.1147" Base Diameter; 0.3092" Race Length; 0.068" Rib Height
Item #100001064
each
Product details
- 5 Series Steering Gear Cage & Roller
- 1.1147" Base Diameter
- 0.3092" Race Length
- 0.068" Rib Height
Specifications
Rib Height | 0.068 in |
Race Length | 0.3092 in |
Series | 5 Series |
Base Dia. | 1.1147 in |
Weight | 0.073 LB |
EAN or UPC | 53893000336 |