text.skipToContent text.skipToNavigation


612

Tapered Roller Bearing

Item #100001325
each
    Shipment Options

Product details

  • Series 615 Single Cup
  • 4 3/4" OD x 1 1/4" Wide
  • 0.130" Maximum Housing Fillet Radius
  • Standard Tolerance

description

  • The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.

Specifications

Series 615
Bearing Type Single Cup
O.D. 4 3/4 in
Cup Width 1 1/4 in
Tolerance Standard
O.D. Type Straight
Material Steel
Housing Fillet Radius [MAX] 0.13 in
K Factor 1.85855
Radial Rating 11196.9 lbf
Origin Cups
Cup Type Single Cup
Family Name Tapered Roller Bearing Single Cup
Catalog Order Number MA100001325
Weight 1.89 LB
Package Quantity 1.0 Piece
EAN or UPC 53893069968

Supporting Documents

You May Also Like