text.skipToContent text.skipToNavigation


619

Tapered Roller Bearing Single Cone

Item #100001329
each
    Shipment Options

Product details

  • 615 Series Single Cone
  • 2" Straight Bore
  • 1 5/8" Wide
  • 0.140" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 615
Bearing Type Single Cone
I.D. 2 in
O.D. N/A
Cone Width 1 5/8 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore
K Factor 1.85855
Radial Rating 11196.9 lbf
Shaft Fillet Radius [MAX] 0.14 in
Origin Cones
Cone Type Single Cone
Weight 3.14 LB
EAN or UPC 53893070421

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison