text.skipToContent text.skipToNavigation


632A

Tapered Roller Bearing Single Cup

Item #100001334
each
    Shipment Options

Product details

  • Series 635 Single Cup
  • 5 3/8" OD x 1 9/16" Wide
  • 0.130" Maximum Housing Fillet Radius
  • Standard Tolerance

Specifications

Series 635
Bearing Type Single Cup
I.D. N/A
O.D. 5 3/8 in
Cone Width N/A
Cup Width 1 9/16 in
Enclosure N/A
Tolerance Standard
O.D. Type Straight
Material Steel
Housing Fillet Radius [MAX] 0.13 in
K Factor 1.61369
Radial Rating 12576.4 lbf
Origin Cups
Cup Type Single Cup
Weight 2.769 LB
EAN or UPC 53893071091

You May Also Like