text.skipToContent text.skipToNavigation


662

Tapered Roller Bearing Single Cone

Item #100001356
each
    Shipment Options

Product details

  • 655 Series Single Cone
  • 3 3/16" Straight Bore
  • 1 1/2" Wide
  • 0.140" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 655
Bearing Type Single Cone
I.D. 3 3/16 in
O.D. N/A
Cone Width 1 1/2 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore
K Factor 1.4283
Radial Rating 13330.4 lbf
Shaft Fillet Radius [MAX] 0.14 in
Origin Cones
Cone Type Single Cone
Weight 4.183 LB
EAN or UPC 53893075297

You May Also Like