text.skipToContent text.skipToNavigation


672D

Tapered Roller Bearing Double Cup

Item #100001362
each
    Shipment Options

Product details

  • Series 675 Double Cup
  • 6 5/8" OD x 2 3/4" Wide
  • 0.030" Maximum Housing Fillet Radius
  • Standard Tolerance

Specifications

Series 675
Bearing Type Double Cup
I.D. N/A
O.D. 6 5/8 in
Cone Width N/A
Cup Width 2 3/4 in
Enclosure N/A
Tolerance Standard
O.D. Type Straight
Material Steel
Housing Fillet Radius [MAX] 0.03 in
K Factor 1.24131
Radial Rating 14282.2 lbf
Origin Cups
Cup Type Double Cup
Weight 6.4 LB
EAN or UPC 53893076775

You May Also Like