text.skipToContent text.skipToNavigation


677

Tapered Roller Bearing Single Cone

Item #100001363
each

Product details

  • 675 Series Single Cone
  • 3 3/8" Straight Bore
  • 1 5/8" Wide
  • 0.140" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 675
Bearing Type Single Cone
I.D. 3 3/8 in
O.D. N/A
Cone Width 1 5/8 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore
K Factor 1.24131
Radial Rating 14282.2 lbf
Shaft Fillet Radius [MAX] 0.14 in
Origin Cones
Cone Type Single Cone
Weight 6.129 LB
EAN or UPC 53893077116

You May Also Like