text.skipToContent text.skipToNavigation


687 90065

Tapered Roller Bearing Cone & Cup Set

Item #100001370
each
    Shipment Options

Product details

  • Timken TDO assembly
  • consists of 2-687 cone, 1-672D cup and 1 -X1S-687 spacer .012" E.P.
  • Standard Tolerance

Specifications

I.D. 4 in
O.D. 6.63 in
Tolerance Standard
Assembly TDO
Series 675
K Factor 1.24
Static Load Rating [MAX] 173000 lbf
End Play 0.012 in
Thrust Load Rating [MAX] 119000 lbf
Width 3.63 in
Weight 15.656 LB
Package Quantity 1.0 Piece
EAN or UPC 53893079271

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison