text.skipToContent text.skipToNavigation


687

Tapered Roller Bearing

Item #100001368

Alternate Products

Product details

  • 675 Series Single Cone
  • 4" Straight Bore
  • 1 5/8" Wide
  • 0.140" Maximum Shaft Fillet Radius
  • Standard Tolerance

description

  • The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.

Specifications

Series 675
Bearing Type Single Cone
I.D. 4 in
Cone Width 1 5/8 in
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore
K Factor 1.24131
Radial Rating 14282.2 lbf
Shaft Fillet Radius [MAX] 0.14 in
Origin Cones
Cone Type Single Cone
Family Name Tapered Roller Bearing Single Cone
Catalog Order Number MA100001368
Weight 4.68 LB
Package Quantity 1.0 Piece
EAN or UPC 53893079059

Supporting Documents

You May Also Like