text.skipToContent text.skipToNavigation


6CE

Tapered Roller Bearing Single Cup

Item #100001066

Product details

  • Series 5A Single Cup
  • 1.935" OD x 3/4" Wide
  • N/A Maximum Housing Fillet Radius
  • Standard Tolerance

Specifications

Series 5A
Bearing Type Single Cup
I.D. N/A
O.D. 1.935 in
Cone Width N/A
Cup Width 3/4 in
Enclosure N/A
Tolerance Standard
O.D. Type Straight
Material Steel
Housing Fillet Radius [MAX] N/A
K Factor 1.21893
Radial Rating 1157.5 lbf
Origin Cups
Cup Type Single Cup
Weight 0.13 KG
EAN or UPC 53893000480

You May Also Like