text.skipToContent text.skipToNavigation


743X

Tapered Roller Bearing Single Cup

Item #100001375
each

Product details

  • Series 745 Single Cup
  • 5.903" OD x 1.3780" Wide
  • 0.120" Maximum Housing Fillet Radius
  • Standard Tolerance

Specifications

Series 745
Bearing Type Single Cup
I.D. N/A
O.D. 5.903 in
Cone Width N/A
Cup Width 1.378 in
Enclosure N/A
Tolerance Standard
O.D. Type Straight
Material Steel
Housing Fillet Radius [MAX] 0.12 in
K Factor 1.79599
Radial Rating 17147.6 lbf
Origin Cups
Cup Type Single Cup
Weight 2.414 LB
EAN or UPC 53893081281

You May Also Like