text.skipToContent text.skipToNavigation


744A

Tapered Roller Bearing Single Cone

Item #100001377
each

Product details

  • 745 Series Single Cone
  • 2 3/4" Straight Bore
  • 1.8370" Wide
  • 0.200" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 745
Bearing Type Single Cone
I.D. 2 3/4 in
O.D. N/A
Cone Width 1.837 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore
K Factor 1.79599
Radial Rating 17147.6 lbf
Shaft Fillet Radius [MAX] 0.2 in
Origin Cones
Cone Type Single Cone
Weight 6.387 LB
EAN or UPC 53893081427

You May Also Like