text.skipToContent text.skipToNavigation


750

Tapered Roller Bearing Single Cone

Item #100001386
each
    Shipment Options

Alternate Products

Product details

  • 745 Series Single Cone
  • 3 1/8" Straight Bore
  • 1.8370" Wide
  • 0.140" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 745
Bearing Type Single Cone
I.D. 3 1/8 in
O.D. N/A
Cone Width 1.837 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore
K Factor 1.79599
Radial Rating 17147.6 lbf
Shaft Fillet Radius [MAX] 0.14 in
Origin Cones
Cone Type Single Cone
Weight 5.136 LB
EAN or UPC 53893083179

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison