text.skipToContent text.skipToNavigation


752A

Tapered Roller Bearing Single Cup

Item #100001389
each
    Shipment Options

Alternate Products

Product details

  • Series 755 Single Cup
  • 6.299" OD x 1 1/2" Wide
  • 0.030" Maximum Housing Fillet Radius
  • Standard Tolerance

Specifications

Series 755
Bearing Type Single Cup
I.D. N/A
O.D. 6.299 in
Cone Width N/A
Cup Width 1 1/2 in
Enclosure N/A
Tolerance Standard
O.D. Type Straight
Material Steel
Housing Fillet Radius [MAX] 0.03 in
K Factor 1.71241
Radial Rating 17658.1 lbf
Origin Cups
Cup Type Single Cup
Weight 3.61 LB
EAN or UPC 53893083629

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison