text.skipToContent text.skipToNavigation


766

Tapered Roller Bearing Single Cone

Item #100001401
each
    Shipment Options

Product details

  • 755 Series Single Cone
  • 3 1/2" Straight Bore
  • 1.9000" Wide
  • 0.280" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 755
Bearing Type Single Cone
I.D. 3 1/2 in
O.D. N/A
Cone Width 1.9 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore
K Factor 1.71241
Radial Rating 17658.1 lbf
Shaft Fillet Radius [MAX] 0.28 in
Origin Cones
Cone Type Single Cone
Weight 5.622 LB
EAN or UPC 53893086194

You May Also Like