text.skipToContent text.skipToNavigation


772B

Tapered Roller Bearing Single Cup with Flange

Item #100001403
each
    Shipment Options

Product details

  • Series 775 Single Cup
  • 7 1/8" OD x 1 1/2" Wide
  • 0.130" Maximum Housing Fillet Radius
  • Flanged Outside Diameter
  • Standard Tolerance

Specifications

Series 775
Bearing Type Single Cup
I.D. N/A
O.D. 7 1/8 in
Cone Width N/A
Cup Width 1 1/2 in
Enclosure N/A
Tolerance Standard
O.D. Type Flanged
Material Steel
Housing Fillet Radius [MAX] 0.13 in
K Factor 1.515
Radial Rating 18676.5 lbf
Flange O.D. 7.433 in
Origin Cups
Cup Type Single Cup
Weight 4.475 LB
EAN or UPC 53893086736

You May Also Like