text.skipToContent text.skipToNavigation


773

Tapered Roller Bearing Single Cup

Item #100001404
each
    Shipment Options

Product details

  • Series 775 Single Cup
  • 7.087" OD x 1.5748" Wide
  • 0.120" Maximum Housing Fillet Radius
  • Standard Tolerance

Specifications

Series 775
Bearing Type Single Cup
I.D. N/A
O.D. 7.087 in
Cone Width N/A
Cup Width 1.5748 in
Enclosure N/A
Tolerance Standard
O.D. Type Straight
Material Steel
Housing Fillet Radius [MAX] 0.12 in
K Factor 1.51478
Radial Rating 18676.5 lbf
Origin Cups
Cup Type Single Cup
Weight 4.394 LB
EAN or UPC 53893086903

You May Also Like