text.skipToContent text.skipToNavigation


783

Tapered Roller Bearing Single Cone

Item #100001413

Product details

  • 775 Series Single Cone
  • 3.9370" Straight Bore
  • 1.8900" Wide
  • 0.140" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 775
Bearing Type Single Cone
I.D. 3.937 in
O.D. N/A
Cone Width 1.89 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore
K Factor 1.51478
Radial Rating 18676.5 lbf
Shaft Fillet Radius [MAX] 0.14 in
Origin Cones
Cone Type Single Cone
Weight 7.02 LB
EAN or UPC 53893090412

You May Also Like