text.skipToContent text.skipToNavigation


799

Tapered Roller Bearing Single Cone

Item #100001416
each
    Shipment Options

Product details

  • 795 Series Single Cone
  • 5 1/16" Straight Bore
  • 1 7/8" Wide
  • 0.130" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 795
Bearing Type Single Cone
I.D. 5 1/16 in
O.D. N/A
Cone Width 1 7/8 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore
K Factor 1.27367
Radial Rating 20407.6 lbf
Shaft Fillet Radius [MAX] 0.13 in
Origin Cones
Cone Type Single Cone
Weight 8.52 LB
EAN or UPC 53893092904

You May Also Like