text.skipToContent text.skipToNavigation


835

Tapered Roller Bearing Single Cone

Item #100001418
each
    Shipment Options

Alternate Products

Product details

  • 835 Series Single Cone
  • 2 3/4" Straight Bore
  • 2.2190" Wide
  • 0.140" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 835
Bearing Type Single Cone
I.D. 2 3/4 in
O.D. N/A
Cone Width 2.219 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore
K Factor 1.95171
Radial Rating 22075.4 lbf
Shaft Fillet Radius [MAX] 0.14 in
Origin Cones
Cone Type Single Cone
Weight 9.286 LB
EAN or UPC 53893094472

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison