text.skipToContent text.skipToNavigation


854D

Tapered Roller Bearing Double Cup

Item #100001427
each
    Shipment Options

Product details

  • Series 855 Double Cup
  • 7 1/2" OD x 4" Wide
  • 0.060" Maximum Housing Fillet Radius
  • Standard Tolerance

Specifications

Series 855
Bearing Type Double Cup
I.D. N/A
O.D. 7 1/2 in
Cone Width N/A
Cup Width 4 in
Enclosure N/A
Tolerance Standard
O.D. Type Straight
Material Steel
Housing Fillet Radius [MAX] 0.06 in
K Factor 1.74446
Radial Rating 24694.7 lbf
Origin Cups
Cup Type Double Cup
Weight 14.495 LB
EAN or UPC 53893095974

You May Also Like