text.skipToContent text.skipToNavigation


932B

Tapered Roller Bearing Single Cup with Flange

Item #100001440

Product details

  • Series 935 Single Cup
  • 8 3/8" OD x 2 1/8" Wide
  • 0.130" Maximum Housing Fillet Radius
  • Flanged Outside Diameter
  • Standard Tolerance

Specifications

Series 935
Bearing Type Single Cup
I.D. N/A
O.D. 8 3/8 in
Cone Width N/A
Cup Width 2 1/8 in
Enclosure N/A
Tolerance Standard
O.D. Type Flanged
Material Steel
Housing Fillet Radius [MAX] 0.13 in
K Factor 1.794
Radial Rating 29659.1 lbf
Flange O.D. 8.809 in
Origin Cups
Cup Type Single Cup
Weight 9.656 LB
EAN or UPC 53893100289

You May Also Like