text.skipToContent text.skipToNavigation


A2037

Tapered Roller Bearing Single Cone

Item #100001473
each
    Shipment Options

Product details

  • A2000 Series Single Cone
  • 3/8" Straight Bore
  • 0.4250" Wide
  • 0.050" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series A2000
Bearing Type Single Cone
I.D. 3/8 in
O.D. N/A
Cone Width 0.425 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore
K Factor 1.44151
Radial Rating 617.7 lbf
Shaft Fillet Radius [MAX] 0.05 in
Origin Cones
Cone Type Single Cone
Weight 0.06 LB
EAN or UPC 53893108667

You May Also Like