text.skipToContent text.skipToNavigation


G1103KPPB3

Ball Bearing Insert

Item #100000128
each
    Shipment Options

Product details

  • 1 1/4" ID x 62 mm OD x 18 mm Outer Ring Width
  • Double Sealed (Contact)
  • Eccentric Collar
  • Regreasable
  • Steel

description

  • The nonrelubricatable Tri-Ply Seal bearings are dimensionally interchangeable with KRRB bearings and can be used with standard housings. The one-piece Tri-Ply seals incorporate a highly effective seal design molded to an exterior shroud cap. The shroud cap protects the seal lip form fiber wrap and abrasion. These bearings, supplied with a self-locking collar, are most effective in environments of severe contamination and moisture. The relubricatable Tri-Ply Seal bearings are dimensionally interchangeable with G-KRRB bearings and can be used with standard housings.

Specifications

Bore Type Round Bore, Inch Type
I.D. 1 3/16 in
O.D. 62 mm
Outer Ring Width 18 mm
Locking Device Eccentric Locking Collar
Bearing Type Ball Bearing
Material Steel
Overall Width 1 7/16 in
Outer Ring Size 206
Enclosure Double Sealed
Length Through Bore 1 7/16 in
Static Load Rating [MAX] 2280 lbf
Seal Type Contact Seals
Lubrication Relubricatable
Static Capacity 2280 lbf
Dynamic Load Rating 4800 lbf
Weight 0.93 LB
Package Quantity 1.0 Piece
EAN or UPC 87796055001

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison