Product details
- Wide Inner Ring Bearing, 1.9375" ID x 3.54331" OD x 2.469" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), Eccentric Collar
Specifications
Rows of Balls | Single |
Locking Device | Eccentric Locking Collar |
Collar Width | 0.719 in |
Collar No. | S1115K |
Seal Type | Contact Seals |
Bore Type | Round Bore |
Temperature Range [Min] | -30 °F |
Temperature Range [Max] | 275 °F |
Preload Level | None |
Capacity | Standard Capacity |
Static Load Rating [Max] | 5210 lbf |
Material | Steel |
Dynamic Load Rating | 8740 lbf |
Enclosure | Double Sealed |
No. in Set | Single Bearing |
Bearing Type | Radial |
Lubricant | Polyurea Base |
Origin | Wide Inner Ring |
Radial Internal Clearance Specification | Greater Than Normal Clearance |
O.D. | 3.54331 in |
Radial Internal Clearance | C3 |
Eccentric Collar Offset | 0.188 in |
Ball Material | Steel |
Inner Ring Width | 1 15/16 in |
I.D. | 1 15/16 in |
Snap Ring | No Snap Ring |
Contact Angle | 0° |
Collar O.D. | 2 3/4 in |
Precision Level | Standard (ABEC 1) |
Outer Ring Width | 23 mm |
Seal Protection Width | 1.083 in |
Cage Material | Steel |
O.D. Type | Straight |
Lube Hole Center | 0.185 in |
Precision | Standard |
Seal Material | Rubber |
Seal O.D. | 3.059 mm |
Inch/Metric | Inch Bore |
Cage Type | Metal |
Weight | 2.28 LB |
EAN or UPC | 87796055834 |