Product details
- 60 mm ID x 110 mm OD x 27 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
Specifications
Dynamic Load Rating | 13200 lbf |
Static Load Rating [Max] | 6950 lbf |
Duty | Standard-Duty |
Static Capacity | 6950 lbf |
Enclosure | Double Sealed |
Rolling Element | Ball Bearing |
Outer Ring Size | 212 |
Bore Type | Round Bore |
Material | Steel |
Outer Ring Width | 27 mm |
Locking Device | Eccentric Locking Collar |
Seal Type | Contact Seals |
Overall Width | 3 1/16 in |
Length Through Bore | 2.4375 in |
I.D. | 60 mm |
O.D. | 110 mm |
Bearing Type | Ball Bearing |
Inch/Metric | Metric Bore |
Lubrication | Relubricatable |
Bearing Design | Non-Expansion |
Weight | 4.048 LB |
EAN or UPC | 87796106154 |