Product details
- 1 3/8" ID x 80 mm OD x 22 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
description
- The heavy series R-seals wide inner ring bearings are similar to the standard series but are capable of withstanding continuous, heavy or shock loads. The GN-KRRB series has heavier section 300 series bearings, as well as a considerably thicker sealing member in the contact-type diaphram seal. This design ensures complete retention of the lubricant and positive exclusion of all contaminients. These bearings are especially effective at slow-to-moderate speeds under the severest of conditions of dirt and corrosion.
Specifications
Material | Steel |
I.D. | 1.375 in |
Overall Width | 2 1/32 in |
Outer Ring Width | 22 mm |
Bearing Design | Non-Expansion |
Static Capacity | 4500 lbf |
Locking Device | Eccentric Locking Collar |
Bearing Type | Ball Bearing |
Static Load Rating [Max] | 4500 lbf |
Inch/Metric | Inch Bore |
Duty | Heavy-Duty |
Dynamic Load Rating | 9150 lbf |
Length Through Bore | 1.5 in |
Seal Type | Contact Seals |
Lubrication | Relubricatable |
Rolling Element | Ball Bearing |
Enclosure | Double Sealed |
Bore Type | Round Bore |
O.D. | 80 mm |
Outer Ring Size | 307 |
Weight | 3.528 LB |
EAN or UPC | 87796053564 |