text.skipToContent text.skipToNavigation


GN107KRRB

GN-KRRB Heavy Series Wide Inner Ring Ball Bearing

Item #100000135
each
    Shipment Options

Product details

  • 1 7/16" ID x 80 mm OD x 22 mm Outer Ring Width
  • Double Sealed (Contact)
  • Eccentric Collar
  • Regreasable
  • Steel

description

  • The heavy series R-seals wide inner ring bearings are similar to the standard series but are capable of withstanding continuous, heavy or shock loads. The GN-KRRB series has heavier section 300 series bearings, as well as a considerably thicker sealing member in the contact-type diaphram seal. This design ensures complete retention of the lubricant and positive exclusion of all contaminients. These bearings are especially effective at slow-to-moderate speeds under the severest of conditions of dirt and corrosion.

Specifications

Bore Type Round Bore, Inch Type
I.D. 1 7/16 in
O.D. 80 mm
Outer Ring Width 22 mm
Locking Device Eccentric Locking Collar
Bearing Type Ball Bearing
Material Steel
Overall Width 2 1/32 in
Outer Ring Size 307
Enclosure Double Sealed
Length Through Bore 1 1/2 in
Static Load Rating [MAX] 4500 lbf
Seal Type Contact Seals
Lubrication Relubricatable
Static Capacity 4500 lbf
Dynamic Load Rating 9150 lbf
Weight 1.56 KG
EAN or UPC 87796053632
NSN Number 3110-00-502-9725

You May Also Like