text.skipToContent text.skipToNavigation


GN115KRRB

GN-KRRB Heavy Series Wide Inner Ring Ball Bearing

Item #100000136
each

Product details

  • 1 15/16" ID x 110 mm OD x 29 mm Outer Ring Width
  • Double Sealed (Contact)
  • Eccentric Collar
  • Regreasable
  • Steel

description

  • The heavy series R-seals wide inner ring bearings are similar to the standard series but are capable of withstanding continuous, heavy or shock loads. The GN-KRRB series has heavier section 300 series bearings, as well as a considerably thicker sealing member in the contact-type diaphram seal. This design ensures complete retention of the lubricant and positive exclusion of all contaminients. These bearings are especially effective at slow-to-moderate speeds under the severest of conditions of dirt and corrosion.

Specifications

Bore Type Round Bore, Inch Type
I.D. 1 15/16 in
O.D. 110 mm
Outer Ring Width 29 mm
Locking Device Eccentric Locking Collar
Bearing Type Ball Bearing
Material Steel
Overall Width 2 5/8 in
Outer Ring Size 310
Enclosure Double Sealed
Length Through Bore 1 15/16 in
Static Load Rating [MAX] 8000 lbf
Seal Type Contact Seals
Lubrication Relubricatable
Static Capacity 8000 lbf
Dynamic Load Rating 15300 lbf
Weight 4.2 KG
EAN or UPC 87796053922

You May Also Like