Product details
- Outer Ring & Roller Assembly
- 4 1/2" ID x 6" OD x 2 1/2" Wide
- w/Oil Hole
- Open
Specifications
Radial Internal Clearance | N/A |
End Type | Open End |
Bearing Design | Outer Ring & Roller Assembly |
Capacity | Standard Capacity |
I.D. | 4 1/2 in |
Housing Shoulder Diameter | 5.438 in |
Radial Internal Clearance Specification | N/A |
Oil Hole | w/Oil Hole |
Precision Ground | Yes |
Fillet Radius | 0.1 in |
O.D. | 6 in |
Enclosure | Open |
Origin | Needle Radial |
Bore Type | Round Bore, Inch Type |
Limiting Speed - Oil | 3850 rpm |
Tolerance | Iso Class 0 (RBEC 1) |
Cage Material | Steel |
Self Aligning | No |
Weight | 6.58 LB |
EAN or UPC | 87796018808 |