text.skipToContent text.skipToNavigation


MUA2 15/16

Wide Inner Ring Bearing

Item #100000139
each
    Shipment Options

Alternate Products

Product details

  • Wide Inner Ring Bearing, 2.9375" ID x 5.11811" OD x 3.625" Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), Eccentric Collar

Specifications

Inch/Metric Inch Bore
Bore Type Round Bore
I.D. 2 15/16 in
O.D. 5.11811 in
Width 3 5/8 in
Enclosure Open
Rows of Balls Single
Material Steel
O.D. Type Straight
Bearing Type Radial
Precision Standard
Radial Internal Clearance Specification Greater Than Normal Clearance
Preload Level None
Precision Level Standard (ABEC 1)
Contact Angle
Capacity Standard Capacity
Cage Type Metal
Seal Type Unsealed
Seal Material None
Outer Ring Width 25 mm
Ball Material Steel
Dynamic Load Rating 15500 lbf
Static Load Rating [MAX] 10100 lbf
Snap Ring No Snap Ring
Lubricant Oil Preservative
Radial Internal Clearance C3
Inner Ring Width 2 15/16 in
Cage Material Steel
No. in Set Single Bearing
Locking Device Eccentric Locking Collar
Origin Wide Inner Ring
Weight 6.154 LB
EAN or UPC 87796052871

Supporting Documents

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison